Shop All Spring Return Hose Reels
Reelcraft
Cable Reel 4/0, 700 Amp
Mfr # WCH80001
Zoro # G7804382
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Overall Width 15-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # WCH80001
- Zoro # G7804382
- UPC # 699567021544
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 24" |
Overall Width | 15-5/8" |
Details
Item | Cable Reel 4/0,700 Amp |
Description
Cable Reel 4/0,700 Amp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 40/5 MFD, 370-440V (TRCFD405)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- CLIMAX METAL PRODUCTS C-087-S Set Screw Collar (C-087-S)
- LISLE SWIVEL GRIPPER - SMALL (LI57020)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (FD83000 OLP)
- REELCRAFT Reelcraft, Hose Reel, 250PSI, 1"x50 ft., Max 250 psi (E9450 OLPBW)
- REELCRAFT Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FSD14050 OLP)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (EZ-MP-350)
- Reelcraft Hose & Cable Reels