Shop All Cable Reels
Reelcraft
Cable Reel, 100 ft L, 9-3/4" H, 4-5/16" W
Mfr # GA3100 N
Zoro # G5325448
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100 ft
- Cable Coated Yes
- Drive Type - Hose Reels Spring Return
- Finish - Hose Reels Powder Coated
- Latch Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # GA3100 N
- Zoro # G5325448
- UPC # 699567010241
- Country of Origin United States
- Category Cable Reels
Dimensions
Cable Length | 100 ft |
Overall Width | 4 5/16 in |
Overall Height | 9 3/4 in |
Overall Length | 9 1/4 in |
Details
Cable Coated | Yes |
Drive Type - Hose Reels | Spring Return |
Finish - Hose Reels | Powder Coated |
Latch | Locking |
Color | Red |
Bearings | Permanently Lubricated |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
Item | Retractable Grounding Wire Reel |
Duty Rating | Heavy Duty |
Includes | Universal Grounding Clamp |
Finish | Powder Coated |
Drive Type | Spring Return |
Description
Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Length 100 ft, Cable Coated Yes, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Red Color, Permanently Lubricated Bearings, Bench or Truck, Ceiling, Floor, Wall Mounting, Includes Universal Grounding Clamp, Overall Height 9 3/4 in, Overall Length 9 1/4 in, Overall Width 4 5/16 in, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6308Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6308Z C3)
- EDM ZAP PARTS Oil Safe Mini Spout Lid, Purple, 100407 (100407)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- SUPCO Molded Cogged V Belt, BX80 (BX80)
- REELCRAFT Cable Reel, Spring, 50 ft, Red, HD (G 3050 Y)
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- REELCRAFT Reelcraft G3050N 50' Static Discharge Grounding Reel Spring Retractable w/ Nylon Coated Cable (G 3050 N)
- REELCRAFT Reelcraft G 3050 Static Discharge/Grounding Reel, 50ft, w/100A Grounding Clamp on end (G 3050)
- REELCRAFT Cable Reel, 50 ft, Spring Return, Red (G 3050)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- Reelcraft Cable Reels