Shop All Pneumatic Parts
Reelcraft
Bumper, 3/8 Adjustable Hose
Mfr # 1-HS1004-A
Zoro # G9712893
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Hardware
- Shape Circle
- For Number of Hoses 1
- For Hose Outside Dia. Range 0.438 to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 1-HS1004-A
- Zoro # G9712893
- UPC # 699567007654
- Country of Origin China
- Category Pneumatic Parts
Dimensions
For Hose Outside Dia. Range | 0.438 to 0.625 in |
For Hose Diameter | 1/4 in |
Hose Stop Overall Width | 1 1/4 in |
For Cord Outside Dia. Range | 0.438 to 0.625 in |
Hose Stop Overall Outside Dia. | 3 in |
Details
Item | Bumper Stop |
Material | Plastic |
Includes | Hardware |
Shape | Circle |
For Number of Hoses | 1 |
For Gauge/Conductor | 12/3 |
For Reel Series | 4000, 5000, DP, RT |
For Use With Mfr. Model Number | 4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 5400 ELP 1, 5400 OLP1, 5405 OHP1, 5430 OHP1, 5435 ELP1, 5435 OHP1, 5450 ELP1, 5450 OLP1, DP5435 OLP1, DP5450 OLP1, L 4545 123 3 1, L 4545 123 3-17WH-WC 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-17WH-WC 1, L 4545 123 3A-RP 1, L 4545 123 3ASB 1, L 4545 123 3B 1, L 4545 123 3BSB 1, L 4545 123 3SB 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 7ASB 1, L 4545 123 7SB 1, L 4545 123 9 1, L 5550 123 3A 1, L 5550 123 7 1, L 5550 123 X 1, RT403-OLP1, RT425-OLP 1, RT435-OHP1, RT435-OLP1, RT450-OLP1, RT450-OLPSM 1 |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 12T744, 12T745, 22KW41, 22KW42, 2XHZ9, 2XJA1, 2XJA2, 2XJC4, 2XJC8, 2XJC9, 2XJD1, 2Z862, 32UK75, 32UK76, 32UK79, 32UK80, 38EE58, 38EE59, 3VE25, 3VE26, 41GR92, 448F61, 4HK86, 4HK88, 4JNC4, 4JNC7, 4LMG2, 4LMH2, 4LMH3, 4LMH6, 4NA82, 4NB11, 5KPA4, 5KPA5, 5PG03, 8CR28, 8X356, 8XFC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- LOCTITE Anti Seize, 16 oz, Brush Top Can, Black LB 8012(TM) MOLY PASTE (226696)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30202)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- REELCRAFT Hose Assembly (S21-260043)
- REELCRAFT Hose Assembly (S6-260044)
- REELCRAFT Hose Assembly (601031-100)
- REELCRAFT Hose Assembly (600669-1)
- REELCRAFT Hose, 50 ft. (601037-50)
- REELCRAFT Cord Connector, 90Deg. (S261140)
- SPEEDAIRE Needle Bearing (TT25126G)
- Reelcraft Pneumatic Parts