Shop All Hose Reel Accessories
Reelcraft
Bracket, Two Bank
Mfr # 600295
Zoro # G1179319
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Base Width 24 in
- For Number of Reels 2
- Base Motion Type Stationary
- Mount Base Height 14 in
- For Reel Series 7000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 600295
- Zoro # G1179319
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Mount Base Width | 24 in |
Mount Base Height | 14 in |
Details
Item | Mounting Bracket |
For Number of Reels | 2 |
Base Motion Type | Stationary |
For Reel Series | 7000 |
Color | Black |
For Use With Mfr. Model Number | 7600 OHP1, 7650 OHP1, 7650 OLP1, 7800 OLP1, 7850 OLP1, 7850 OLPSW57 1, 7850 OMP1, 7925 OLP1, F7925 OLP1, PW7600 OHP1, PW7650 OHP1, TH7450 OMP1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1 |
Bracket Material | Steel |
Description
Mounting Bracket, For Number of Reels 2, Base Motion Type Stationary, Bracket Material Steel, For Use With Grainger Item Number 263D80, 2CAG9, 2CAH8, 2Z864, 2Z865, 38EE39, 38EE87, 38EE88, 38EE89, 4LMJ1, 4LMJ2, 4NA87, 4NB31, 4Z175, 4Z313, 5PR84, For Use With Mfr. Model Number 7600 OHP1, 7650 OHP1, 7650 OLP1, 7800 OLP1, 7850 OLP1, 7850 OLPSW57 1, 7850 OMP1, 7925 OLP1, F7925 OLP1, PW7600 OHP1, PW7650 OHP1, TH7450 OMP1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1, For Reel Series 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- GATES XPZ1150 Metric V-Belt, 1150mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1150)
- GATES PowerGrip Timing Belts, 370H075 (370H075)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- REELCRAFT Swivel, Hose Reel (S600248)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- Reelcraft Hose Reel Accessories