Shop All Hose Reel Accessories
Reelcraft
Bracket, One Bank
Mfr # 600370
Zoro # G1179328
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 7600 OHP1, 7650 OHP1, 7650 OLP1, 7800 OLP1, 7850 OLP1, 7850 OLPSW57 1, 7850 OMP1, 7925 OLP1, F7925 OLP1, PW7600 OHP1, PW7650 OHP1, TH7450 OMP1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1
- Base Motion Type Stationary
- Bracket Material Steel
- Mount Base Height 14 in
- For Reel Series 7000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 600370
- Zoro # G1179328
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Mount Base Height | 14 in |
Mount Base Width | 12 in |
Details
Item | Mounting Bracket |
For Use With Mfr. Model Number | 7600 OHP1, 7650 OHP1, 7650 OLP1, 7800 OLP1, 7850 OLP1, 7850 OLPSW57 1, 7850 OMP1, 7925 OLP1, F7925 OLP1, PW7600 OHP1, PW7650 OHP1, TH7450 OMP1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1 |
Base Motion Type | Stationary |
Bracket Material | Steel |
For Reel Series | 7000 |
Color | Black |
For Number of Reels | 1 |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Stationary, Bracket Material Steel, For Use With Grainger Item Number 263D80, 2CAG9, 2CAH8, 2Z864, 2Z865, 38EE39, 38EE87, 38EE88, 38EE89, 4LMJ1, 4LMJ2, 4NA87, 4NB31, 4Z175, 4Z313, 5PR84, For Use With Mfr. Model Number 7600 OHP1, 7650 OHP1, 7650 OLP1, 7800 OLP1, 7850 OLP1, 7850 OLPSW57 1, 7850 OMP1, 7925 OLP1, F7925 OLP1, PW7600 OHP1, PW7650 OHP1, TH7450 OMP1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1, For Reel Series 7000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- GATES XPB2530 Metric V-Belt, 2530mm Outside Length, 17mm Top Width, 1 Ribs (XPB2530)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- REELCRAFT Cart, Reel (600741-2)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- REELCRAFT Swivel, Hose Reel (S600248)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- Reelcraft Hose & Cable Reels