Shop All Hose Reel Accessories
Reelcraft
Bracket Adaptor
Mfr # 600230
Zoro # G1178576
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Motion Type Stationary
- For Reel Series 4000, 5000, RT
- For Number of Reels 1
- Bracket Material Steel
- For Use With Mfr. Model Number 4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 4600 OLP1, 4615 OLP1, 4625 OLP1, 5400 ELP 1, 5400 OLP1, 5405 OHP1, 5430 OHP1, 5435 ELP1, 5435 OHP1, 5450 ELP1, 5450 OLP1, 5600 OLB1, 5600 OLP1, 5600 OLS1, 5605 OLP1, 5625 OHP1, 5625 OMP1, 5630 OMP1, 5635 ELPSW5 1, 5635 OLP1, 5635 OLPSW5 1, 5635 OLPSW95 1, 5650 OLP-SE1, 5650 OLP1, 5835 OLBSW23 1, A5800 OLP1, A5825 OLP1, A5835 OLBSW23 1, A5835 OLP1, A5835 OMP1, A5850 OLP-RH 1, A5850 OLP1, L 4035 162 2 1, L 4035 163 3 1, L 4035 163 3-RP 1, L 4035 163 8 1, L 4050 162 2 1, L 4050 163 1 1, L 4050 163 10 1, L 4050 163 3 1, L 4050 163 3-RP 1, L 4050 163 9 1, L 4050 163 X 1, L 4050 A 163 5 1, L 4545 123 3 1, L 4545 123 3-17WH-WC 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-17WH-WC 1, L 4545 123 3A-RP 1, L 4545 123 3B 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 9 1, L 5245 A 163 6X 1, L 5550 123 3A 1, L 5550 123 7 1, L 5550 123 X 1, L 5550 124 X 1, L 5750 103 X 1, L4035 163 1 1, L4050 163 8 1, RT403-OLP1, RT425-OLP 1, RT435-OHP1, RT435OLP1, RT450-OLP1, RT602-OLP1, RT605-OLP1, RT625-OLP 1, RT635-OHP1, RT635-OLP1, RT635-OMP1, RT650-OHP1, RT650-OLP1, RT650-OMP1, RT803-OLP1, RT825-OLP 1, RT835-OLP1, RT835-OMP1, RT850-OLP1, TW5425 OLP1, TW5425 OLPT1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 600230
- Zoro # G1178576
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Mounting Bracket |
Base Motion Type | Stationary |
For Reel Series | 4000, 5000, RT |
For Number of Reels | 1 |
Bracket Material | Steel |
For Use With Mfr. Model Number | 4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 4600 OLP1, 4615 OLP1, 4625 OLP1, 5400 ELP 1, 5400 OLP1, 5405 OHP1, 5430 OHP1, 5435 ELP1, 5435 OHP1, 5450 ELP1, 5450 OLP1, 5600 OLB1, 5600 OLP1, 5600 OLS1, 5605 OLP1, 5625 OHP1, 5625 OMP1, 5630 OMP1, 5635 ELPSW5 1, 5635 OLP1, 5635 OLPSW5 1, 5635 OLPSW95 1, 5650 OLP-SE1, 5650 OLP1, 5835 OLBSW23 1, A5800 OLP1, A5825 OLP1, A5835 OLBSW23 1, A5835 OLP1, A5835 OMP1, A5850 OLP-RH 1, A5850 OLP1, L 4035 162 2 1, L 4035 163 3 1, L 4035 163 3-RP 1, L 4035 163 8 1, L 4050 162 2 1, L 4050 163 1 1, L 4050 163 10 1, L 4050 163 3 1, L 4050 163 3-RP 1, L 4050 163 9 1, L 4050 163 X 1, L 4050 A 163 5 1, L 4545 123 3 1, L 4545 123 3-17WH-WC 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-17WH-WC 1, L 4545 123 3A-RP 1, L 4545 123 3B 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 9 1, L 5245 A 163 6X 1, L 5550 123 3A 1, L 5550 123 7 1, L 5550 123 X 1, L 5550 124 X 1, L 5750 103 X 1, L4035 163 1 1, L4050 163 8 1, RT403-OLP1, RT425-OLP 1, RT435-OHP1, RT435OLP1, RT450-OLP1, RT602-OLP1, RT605-OLP1, RT625-OLP 1, RT635-OHP1, RT635-OLP1, RT635-OMP1, RT650-OHP1, RT650-OLP1, RT650-OMP1, RT803-OLP1, RT825-OLP 1, RT835-OLP1, RT835-OMP1, RT850-OLP1, TW5425 OLP1, TW5425 OLPT1 |
Color | Black |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5S)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- BALDOR-RELIANCE Baldor-Reliance Plug-in Horsepwer Resistor and Fuse Kit, , 0.035 Ohms, 3.3 Amps (BR0035)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- REELCRAFT Bearing and Seal Kit (S602240)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- COXREELS Spring Canister Assembly, Steel (690-4)
- Reelcraft Hose & Cable Reels