Shop All Hose Reel Accessories
Reelcraft
Bottom Wind, UHMU Roller Bracket, 6", 4Way
Mfr # S600693-1U
Zoro # G0594458
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Includes Installation Hardware
- Roller Bracket Type Roller Bracket
- For Reel Width 6 in
- Roller Type 4-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S600693-1U
- Zoro # G0594458
- UPC # 699567011972
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 6 in |
Hose Opening Height | 1 7/8 in |
Roller Diameter | 1 1/4 in |
Hose Opening Width | 6 in |
For Reel Diameter | 17 3/4 in |
Details
Item | Roller Guide |
Roller Material | Plastic |
Includes | Installation Hardware |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Return Location | Multi-direction |
For Reel Series | 30000 |
For Use With Mfr. Model Number | CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1 |
Bracket Material | Steel |
Bracket Color | Red |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D54, 263D67, 2XJE1, 38EE68, 38EE74, 38EE81, 4JNC9, For Use With Mfr. Model Number CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Multi-direction, Hose Opening Height 1 7/8 in, Hose Opening Width 6 in, Bracket Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (670040064)
- MEVOTECH 75-79 Ford F100-F250-F350:Fr (MS404116)
- FESTO Filter Regulator LFR-3/8-D-MIDI (LFR-3/8-D-MIDI)
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- REELCRAFT Motor, Hydraulic 2.2 Cu In (370066)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- REELCRAFT Cart, Reel (600741-2)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- REELCRAFT Bracket, One Bank (600370)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- Reelcraft Hose Reel Accessories