Shop All Hose Reel Accessories
Reelcraft
Bottom Wind, UHMU Roller Bracket, 30000Srs
Mfr # S602132-2U
Zoro # G0593313
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Plastic
- Hose Opening Height 3 in
- For Use With Mfr. Model Number BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1
- Return Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S602132-2U
- Zoro # G0593313
- UPC # 699567012061
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 3 in |
Hose Opening Width | 12 in |
For Reel Width | 12 in |
Roller Diameter | 1 1/4 in |
For Reel Diameter | 17 3/4 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Plastic |
For Use With Mfr. Model Number | BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1 |
Return Location | Bottom |
Bracket Color | Red |
Bracket Material | Steel |
Roller Type | 3-way |
Roller Bracket Type | Roller Bracket |
For Reel Series | 30000 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 260N29, 263D68, 2XJE2, 38EE75, 38EE77, 38EE82, 41GR96, 4NB24, 4Z934, 5Z340, For Use With Mfr. Model Number BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Bottom, Hose Opening Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Flexair Air Hose Assembly, High Flow (RST RESB3850)
- ALEMITE Grease Fitting Thread Forming, 1/4"-28 (A3038)
- LEGRIS Axial Valve, FNPT, 2" x 2" (4203 50 44 20)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- REELCRAFT Bearing and Seal Kit (S602240)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Hose Reel Bumper, Use w/4NA87, 4NA88, 4NA90 (3-HR1004-3)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- Reelcraft Hose & Cable Reels