Shop All Hose Reel Accessories
Reelcraft
Bottom Wind, UHMU Roller Bracket, 18", 3Way
Mfr # S602132-3U
Zoro # G0593514
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Includes Installation Hardware
- For Use With Mfr. Model Number CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1
- Bracket Color Red
- Hose Opening Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S602132-3U
- Zoro # G0593514
- UPC # 699567012085
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 18 in |
For Reel Width | 18 in |
Roller Diameter | 1 1/4 in |
For Reel Diameter | 17 3/4 in |
Hose Opening Height | 3 in |
Details
Item | Roller Guide |
Roller Material | Plastic |
Includes | Installation Hardware |
For Use With Mfr. Model Number | CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1 |
Bracket Color | Red |
Roller Type | 3-way |
Return Location | Bottom |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
For Reel Series | 30000 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 263D69, 38EE60, 38EE65, 38EE76, 38EE78, 38EE79, 38EE84, 5Z339, 5Z341, For Use With Mfr. Model Number CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Bottom, Hose Opening Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- CHAMPION PNEUMATIC Valve Set w/Gaskets (Z656)
- ZING ZING Pneumatic Lockout, Red, 3 Size, 3-Way, 7632 (7632)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- REELCRAFT Motor, Hydraulic 2.2 Cu In (370066)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- COXREELS Air Motor No.6VANE, 15226-1 (15224-1)
- Reelcraft Hose Reel Accessories