Shop All Hose Reel Accessories
Reelcraft
Bottom Wind, Roller Bracket, 4Way
Mfr # S600693-2
Zoro # G0593453
original price:
$264.82
4% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- For Reel Series 30000
- Roller Type 4-way
- Bracket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600693-2
- Zoro # G0593453
- UPC # 699567006695
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 1 7/8 in |
Hose Opening Width | 12 in |
Roller Diameter | 1 1/4 in |
For Reel Width | 12 in |
For Reel Diameter | 17 3/4 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
For Reel Series | 30000 |
Roller Type | 4-way |
Bracket Color | Red |
Return Location | Bottom |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1 |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 260N29, 263D68, 2XJE2, 38EE75, 38EE77, 38EE82, 41GR96, 4NB24, 4Z934, 5Z340, For Use With Mfr. Model Number BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- BSC PREFERRED Timing Belt - H, 0.75 x 45in PL, T90 (450H075)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- COXREELS Portable Reel Cart-1175 Pneu-Tires (PRP-1175-11)
- Reelcraft Hose Reel Accessories