Shop All Pneumatic Parts
Reelcraft
Assembly, Swivel
Mfr # 600375-2
Zoro # G8677751
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 7800 OLS1, UR7830 OLB 1, UR7850 OLB 1
- Fits Brand Reelcraft
- Material Stainless Steel
- Outlet Thread Size 1/2 in - 14
- Minimum Operating Pressure 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 600375-2
- Zoro # G8677751
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Outlet Thread Size | 1/2 in - 14 |
Inlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
For Use With Mfr. Model Number | 7800 OLS1, UR7830 OLB 1, UR7850 OLB 1 |
Fits Brand | Reelcraft |
Material | Stainless Steel |
Minimum Operating Pressure | 0 psi |
Outlet Swivel Configuration | 1/2 in MNPT |
For Reel Series | 7000 |
Inlet Type | NPT |
Seal Material | FKM |
Outlet Gender | Male |
Outlet Type | NPT |
Inlet Swivel Configuration | 1/2 in FNPT |
Angle | 90 Degrees |
Maximum Operating Pressure | 500 psi |
Inlet Gender | Female |
Minimum Operating Temperature | -25 Degrees F |
Includes Seal | Yes |
Maximum Operating Temperature | 210 Degrees F |
Description
Swivel, For Use With Grainger Item Number 12U315, 12U316, 6Z785, For Reel Series 7000, Material Stainless Steel, 90 Degrees , 500 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 1/2 in - 14, Includes Seal Yes, Seal Material FKM, -25 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 160 ANSI, 10 ft. (2YDX4)
- GATES Hydraulic Coupling-Megacrimp, G25170-1210 (G25170-1210)
- ZORO SELECT 4" ID x 20 ft PVC Water Suction Hose 50 PSI Clear/WT (45DU54)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- REELCRAFT Hose, 3/8 In x 30 ft. (S601011-30)
- REELCRAFT Swivel Assembly (S602032)
- REELCRAFT Drive Spring (S260053)
- REELCRAFT Motor, Drive (S260583)
- REELCRAFT Swivel Mount (600801-12)
- REELCRAFT Drive Spring Assembly (S503755)
- DYNABRADE Cylinder, Sleeve, 59134 (59134)
- Reelcraft Pneumatic Parts