Shop All Pneumatic Parts
Reelcraft
Assembly, Swivel
Mfr # 600257-3
Zoro # G8676123
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Maximum Operating Temperature 210 Degrees F
- For Use With Mfr. Model Number AA36112 L4A, BA36106 L, BA36106 LT, BA36112 L1, BA36112 LT
- Minimum Operating Pressure 0 psi
- Outlet Swivel Configuration 3/8 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 600257-3
- Zoro # G8676123
- UPC # 699567011514
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Inlet Thread Size | 3/8 in - 18 |
Outlet Thread Size | 3/8 in - 18 |
Details
Item | Swivel |
Material | Aluminum |
Maximum Operating Temperature | 210 Degrees F |
For Use With Mfr. Model Number | AA36112 L4A, BA36106 L, BA36106 LT, BA36112 L1, BA36112 LT |
Minimum Operating Pressure | 0 psi |
Outlet Swivel Configuration | 3/8 in MNPT |
Maximum Operating Pressure | 200 psi |
Angle | 90 Degrees |
Includes Seal | Yes |
Inlet Gender | Female |
For Reel Series | 30000 |
Outlet Gender | Male |
Inlet Swivel Configuration | 3/8 in FNPT |
Outlet Type | NPT |
Seal Material | EPM |
Minimum Operating Temperature | -40 Degrees F |
Inlet Type | NPT |
Description
Swivel, For Use With Grainger Item Number 41GR96, 65AF92, 69AF84, 69AF85, 69AF91, For Use With Mfr. Model Number AA36112 L4A, BA36106 L, BA36106 LT, BA36112 L1, BA36112 LT, For Reel Series 30000, Material Aluminum, 90 Degrees , 200 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in - 18, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material EPM, -40 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.500 In D, 36 In (QS 1 1/2 L 36)
- LOC-LINE Flat Slot 125 Nozzle, 1/2In, PK20 (59891)
- FASCO HVAC Motor, OAO, 1/20 HP, 1500 rpm, 115V (D1101)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RSG200-50-G)
- REELCRAFT Cord Connector, 90Deg. (S261140)
- REELCRAFT Union, Swivel (S257-2)
- REELCRAFT Latch Pawl Assembly (S600069)
- REELCRAFT Assembly, Drive Spring (S600361)
- REELCRAFT Spring Case Ratchet Assembly (S600065)
- REELCRAFT Hose Assembly (601036-75)
- DYNABRADE Retaining Ring (95558)
- Reelcraft Pneumatic Parts