Shop All Pneumatic Tool Parts
Reelcraft
Assembly, Oxygen Swivel
Mfr # S600534-1
Zoro # G6152982
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TW84000 OLPT1, TW84100 OLPT1, TW86000 OLPT, TW86050 OLPT, TW86075 OLPT1
- Fits Brand Reelcraft
- Material Aluminum
- Minimum Operating Temperature -40 Degrees F
- Includes Seal Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S600534-1
- Zoro # G6152982
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Outlet Thread Size | 3/8 in - 18 |
Inlet Thread Size | 9/16 in - 18 |
Details
Item | Swivel |
For Use With Mfr. Model Number | TW84000 OLPT1, TW84100 OLPT1, TW86000 OLPT, TW86050 OLPT, TW86075 OLPT1 |
Fits Brand | Reelcraft |
Material | Aluminum |
Minimum Operating Temperature | -40 Degrees F |
Includes Seal | Yes |
Inlet Type | UNF |
Minimum Operating Pressure | 0 psi |
Outlet Swivel Configuration | 3/8 in MNPT |
Maximum Operating Temperature | 210 Degrees F |
Inlet Swivel Configuration | 9/16 in MUNF |
Angle | 90 Degrees |
Outlet Gender | Male |
Seal Material | Nitrile |
Outlet Type | NPT |
Inlet Gender | Male |
For Reel Series | 80000 |
Maximum Operating Pressure | 200 psi |
Description
Swivel, For Use With Grainger Item Number 184W08, 38L565, 4NB16, 4NB17, 5PG12, For Use With Mfr. Model Number TW84000 OLPT1, TW84100 OLPT1, TW86000 OLPT, TW86050 OLPT, TW86075 OLPT1, For Reel Series 80000, Material Aluminum, 90 Degrees , 200 psi, 0 psi, Inlet Type UNF, Inlet Gender Male, Inlet Thread Size 9/16 in - 18, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-12-12)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 70" ) 10" x5" x1.5" (A-B67K)
- DDS Shaft Seal, SC, 38mm ID, Nitrile Rubber (388010SC)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- REELCRAFT Hose Reel Bumper, Use w/2Z865, 3VE29, 4HK90 (2-HR1004-3)
- REELCRAFT Pawl, Latch (S600823)
- REELCRAFT Acetylene Ell 90Deg. (S300090)
- REELCRAFT Service Kit, 4000/5000 Latch Parts (S602293)
- REELCRAFT Inlet Assembly (600327-1)
- REELCRAFT Drive Spring Assembly (S260037)
- WILKERSON Bowl (GRP-95-089)
- Reelcraft Pneumatic Tool Parts