Shop All Pneumatic Parts
Reelcraft
Assembly, Bumper
Mfr # 600193
Zoro # G2955027
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Hardware
- For Cord Outside Dia. Range 0.32 to 0.53 in
- Hose Stop Overall Outside Dia. 2 1/2 in
- For Hose Outside Dia. Range 0.32 to 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 600193
- Zoro # G2955027
- UPC # 699567004110
- Country of Origin China
- Category Pneumatic Parts
Dimensions
For Cord Outside Dia. Range | 0.32 to 0.53 in |
Hose Stop Overall Outside Dia. | 2 1/2 in |
For Hose Outside Dia. Range | 0.32 to 0.53 in |
Hose Stop Overall Width | 1 1/4 in |
Details
Item | Bumper Stop |
Material | Plastic |
Includes | Hardware |
For Reel Series | 4000, 5000 |
For Use With Mfr. Model Number | L 4035 163 1 1, L 4035 163 1SB 1, L 4035 163 3 1, L 4035 163 3-RP 1, L 4035 163 3SB 1, L 4035 163 8 1, L 4035 163 8SB 1, L 4050 163 1 1, L 4050 163 10 1, L 4050 163 1SB 1, L 4050 163 3 1, L 4050 163 3-RP 1, L 4050 163 3SB 1, L 4050 163 8 1, L 4050 163 8SB 1, L 4050 163 9 1, L 4050 163 X 1, L 4050 A 163 5 1 |
Shape | Circle |
For Number of Hoses | 1 |
For Gauge/Conductor | 16/3 |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 13A882, 22KW38, 2XHZ7, 2XHZ8, 2XJA3, 2XJA4, 2XJA7, 2XJA8, 2XJC1, 2XJC3, 2XJC6, 2XJC7, 2XJD3, 2XJD6, 2XJD7, 32UK77, 32UK78
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6201ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ (6201ZZ)
- BESTORQ Dixie Chopper XW2202-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- MITSUBOSHI Conventional V-Belt B Type, 21/32 x 127 (B127)
- CONTINENTAL CONTITECH 2/3VX630 Banded Cogged V-Belt, 63" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX630)
- REELCRAFT Swivel Assembly (S602032)
- REELCRAFT Bumper Assembly (3-HS1005)
- REELCRAFT Set Screw 3/8 Brass (300099)
- REELCRAFT Drive Spring (S505740)
- REELCRAFT Bumper, 3/8 Adjustable Hose (1-HS1004-A)
- REELCRAFT Swivel Assembly (S600701-1)
- FESTO Sealing Ring Assortment OK-S1 (OK-S1)
- Reelcraft Pneumatic Parts