Shop All Spring Return Hose Reels
Reelcraft
Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi
Mfr # 5600 OLP
Zoro # G1571950
original price:
$317.11
13% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Premium Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8"
- Hose Length 35 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 5600 OLP
- Zoro # G1571950
- UPC # 699567000785
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 35 ft. |
Overall Length | 14-1/4" |
Overall Width | 6-1/8" |
Details
Duty Rating | Premium Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 500 psi |
Media - Hose Reels | Air, Water |
Item | Air/Water Hose Reel |
Description
Air/Water Hose Reel,3/8 x 35ft.,No Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- MARTIN SPROCKET & GEAR QUADRA-FLEX SLEEVE - ELEMENTS (8JEM)
- SPEEDAIRE Straight 1/2 in Hose I.D, 3/8"-18 Thread (4TT16)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S27AJSR07510A)
- REELCRAFT Reelcraft 5450 OLP 1/4"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (5450 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- REELCRAFT Retractable Cord Reel, Max 300 psi (7850 OLPSW57)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,500 psi (PW7600 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76075 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- Reelcraft Hose & Cable Reels