Shop All Spring Return Hose Reels
Reelcraft
Air Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi
Mfr # 83000 OLS-S
Zoro # G1571829
product price: $2,240.99
/ea
Free Shipping & Returns
$2,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Stainless Steel
- Hose Included No
- Hose Inside Dia. 3/4"
- Hose Length 50 ft.
- Housing Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 83000 OLS-S
- Zoro # G1571829
- UPC # 699567013167
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 50 ft. |
Overall Length | 24" |
Overall Width | 10-1/2" |
Details
Finish - Hose Reels | Stainless Steel |
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 500 psi |
Media - Hose Reels | Water |
Application | Food Processing, Pre-Rinse, Wash Down, Chemical Transfer and Industrial-Solvent Handling |
Item | Air Hose Reel |
Description
Air Hose Reel,Stainless Steel,3/4x50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- RUSTLICK Corrosion Inhibitor, 5 gal (73051)
- PARKER Valve, Directional (D3W001CNYK5)
- REELCRAFT Reelcraft 4625 OLP 3/8"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4625 OLP)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (82075 OLP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- REELCRAFT Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (FD84035 OLP)
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (E-LPL-450)
- Reelcraft Spring Return Hose Reels