Shop All Spring Return Hose Reels
Reelcraft
Air Hose Reel, 1/2" Hose Dia., 50 ft. Length, 500 psi
Mfr # 7800 OLS-S
Zoro # G1571713
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Inside Dia. 1/2"
- Hose Length 50 ft.
- Housing Material Stainless steel
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 7800 OLS-S
- Zoro # G1571713
- UPC # 699567013129
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 50 ft. |
Overall Length | 19-3/4" |
Overall Width | 7" |
Details
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 500 psi |
Media - Hose Reels | Air |
Application | Food Processing, Pre-Rinse, Wash Down, Chemical Transfer and Industrial-Solvent Handling |
Item | Air Hose Reel |
Description
Air Hose Reel,Stainless Steel,1/2x50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings (50043-WM-IND)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- B B MANUFACTURING 16AT5/1380, Timing Belt, Polyurethane, Steel (16AT5/1380)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- REELCRAFT Reelcraft 4625 OLP 3/8"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4625 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (RT835-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (PWD76075 OHP)
- REELCRAFT 82075-OLP - 1/2in x 75 ft. 300 psi, Air/Water Reel with Hose - Pallet (82075-OLP-PALLET)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 50 psi (F83050 OLP)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 350 psi (L8310)
- Reelcraft Hose & Cable Reels