Shop All Hose Clamp & Reel Parts
Reelcraft
Adapter
Mfr # S323365
Zoro # G0200868
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EP3705-31-24-20MFI-1
- Fits Brand Reelcraft
- Maximum Operating Temperature 210 Degrees F
- Includes Seal No
- For Reel Series 3700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S323365
- Zoro # G0200868
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 2 in |
Details
For Use With Mfr. Model Number | EP3705-31-24-20MFI-1 |
Item | Adapter |
Fits Brand | Reelcraft |
Maximum Operating Temperature | 210 Degrees F |
Includes Seal | No |
For Reel Series | 3700 |
Inlet Type | Grooved |
Inlet Swivel Configuration | 2 in Grooved |
Minimum Operating Pressure | 0 psi |
Maximum Operating Pressure | 300 psi |
Inlet Gender | Grooved |
Material | Aluminum |
Angle | 90 Degrees |
Description
Adapter, For Use With Grainger Item Number 38EE53, For Use With Mfr. Model Number EP3705-31-24-20MFI-1, For Reel Series 3700, Material Aluminum, 90 Degrees , 300 psi, 0 psi, Inlet Type Grooved, Inlet Gender Grooved, Inlet Thread Size 2 in, Includes Seal No, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX33 Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (AX33)
- ENERPAC Packing KitVl (54148)
- DDS Shaft Seal, 17 x 35 x 8 mm., TC, Nitrile Rubber (17358TC)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11943-16-16)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Swivel Assembly 1/2 Nptx1/2 Npt Viton (S602033-2)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- REELCRAFT Seal, Ring Kit (S600947-1)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- SPEEDAIRE Roller Guide, Top, 4-way, 16 9/16 in (A109-4210)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts