Shop All Combination Hose Reels
Reelcraft
75 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets
Mfr # L 70075 123 3A
Zoro # G4878997
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 125V
- Tension Method Ratchet Lock
- Retractable Cord Length 75 ft
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L 70075 123 3A
- Zoro # G4878997
- UPC # 00699567018117
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Retractable Cord Length | 75 ft |
Wire Size | 12 AWG |
Cord Length - Ext. Cords and Outlet Strips | 75 ft. |
Overall Depth | 19 3/4 in |
Cord Length | 75 ft. |
Overall Width | 11 3/4 in |
Overall Height | 20 1/4 in |
Feeder Cord Length | 5 ft |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 75 ft, Reel Color Red, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 960-8M-20, Timing Belt, Neoprene, Fiberglass (960-8M-20)
- SMC Y Plug-In, 5/16 in., TubexPlug-In (KQ2U09-99A)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGF9)
- SMC Flow Control Valve, 4mm Tube, 1/8 In (AS2211F-01-04SD)
- REELCRAFT Reelcraft L 4545 123 3A 12 AWG/3 Cond x 45ft, 20A, Single Outlet, w Cord, 27lb (L 4545 123 3A)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7ASB)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3SB)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3-RP)
- REELCRAFT 35 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4035 163 3-RP)
- REELCRAFT 50 ft. 10/3 Extension Cord Reel 30.0 A Amps 0 Outlets (L 5750 103 X)
- REELCRAFT Cable Reel, Electric (T-2462-0)
- Reelcraft Combination Hose Reels