Shop All Hose Reel Mounting Brackets
Reelcraft
600017-40 Guide Arm W/Rollers
Mfr # S600017-40
Zoro # G1178208
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bracket Material Steel
- Roller Bracket Type Roller Bracket
- Bracket Color Blue
- For Reel Width 7 in
- For Reel Diameter 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600017-40
- Zoro # G1178208
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
For Reel Width | 7 in |
For Reel Diameter | 19 1/2 in |
Details
Item | Roller Guide |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Return Location | Multi-direction |
Roller Material | Plastic |
For Reel Series | 7000 |
Roller Type | 4-way |
Includes | Installation Hardware |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 7000, Bracket Material Steel, Roller Material Plastic, Return Location Multi-direction, Bracket Color Blue, For Reel Diameter 19 1/2 in, For Reel Width 7 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 400J6 (400J6)
- A.O. SMITH Century FSE1036SV1, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM (FSE1036SV1)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (2609)
- NATIONAL Small Bore Inch Seal, 472016 (472016)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- REELCRAFT 180 Degree Wall Mounted Swing (600980)
- REELCRAFT Roller Bracket Assembly, 80000 Series (S600642)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1057)
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- Reelcraft Hose Reel Mounting Brackets