Shop All Multi-purpose Air Hoses
Reelcraft
5/8" x 10 ft Coupled Low Pressure Garden Hose 125 psi
Mfr # 601033-10
Zoro # G8676753
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 10 ft.
- Pneumatic Hose Max. Pressure 125 psi
- Coupled Assembly / Bulk Coupled Assembly
- Pneumatic Hose Inside Dia. 5/8"
- Pnuematic Hose Fitting Size 1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 601033-10
- Zoro # G8676753
- UPC # 699567006275
- Country of Origin Canada
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 10 ft. |
Pneumatic Hose Inside Dia. | 5/8" |
Pnuematic Hose Fitting Size | 1/2" x 3/4" |
Details
Item | Low Pressure Garden Hose |
Pneumatic Hose Max. Pressure | 125 psi |
Coupled Assembly / Bulk | Coupled Assembly |
Product Type | Garden Inlet Hose |
Compatible with Brand | Reelcraft |
Description
Assembly, Hose 5/8 In. x 10 ft., Series Not Applicable, Product Type Garden Inlet Hose, Compatible with Series Not Applicable, Compatible with Brand Reelcraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B37 V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (6L210)
- PERFORMANCE TOOL Indus Grease Gun (W54292)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- MOLON AC Gearmotor, 6.9 rpm, Open, 115V (HGM-4007-1M)
- REELCRAFT Lead Hose, Twin Inlet (S601031-2)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- REELCRAFT 1/2" x 40 ft Low Pressure Air & Water Hose 300 psi (601019-40)
- REELCRAFT 3/8" x 40 ft Replacement Air Hose 2250 psi (S4-260043)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- REELCRAFT 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (S601026-50)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-13)
- Reelcraft Multi-purpose Air Hoses