Shop All Combination Hose Reels
Reelcraft
50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage
Mfr # L 5550 123 3A
Zoro # G1572109
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Max. Amps 20
- Enclosure Rating Not Rated
- NEC Cord Designation SJEOOW
- Cord Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L 5550 123 3A
- Zoro # G1572109
- UPC # 699567007616
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Cord Length | 50 ft. |
Details
Item | Power Cord Reel |
Voltage | 125V |
Max. Amps | 20 |
Enclosure Rating | Not Rated |
NEC Cord Designation | SJEOOW |
Cord Included | Yes |
Number of Outlets | 1 |
Enclosed Reel | No |
Gauge/Conductor | 12/3 |
Grade | Heavy Duty |
Description
Spring Driven Cord Reel,Single Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 7.5 MFD, 440V, Oval (2MDY7)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19111115)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Rope Double Loop x 38 Inch Long Jack Hammer Hose Safety Cable Whip (CU-SC3814)
- AIGNEP USA Union Mender, 5/16" Tube, 250 psi (85040-05)
- REELCRAFT Cable Reel, Max.Amps 300 (T-2464-0)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- REELCRAFT Reel W/ Cart Kit (600965)
- REELCRAFT Hose Reel 3/8X100Ft Air/Water W/Out Hose (81000 OLP)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A-RP)
- REELCRAFT Reelcraft Hose Reel, Wt 47 Lbs (THA7600 OMP)
- REELCRAFT Reel Pivot Base (600801)
- Reelcraft Hose & Cable Reels