Shop All Combination Hose Reels
Reelcraft
45 ft. Power Cord Reel 11 Amps
Mfr # L NM445 144 X
Zoro # G3568448
product price: $1,700.99
/ea
Free Shipping & Returns
$1,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 11
- Cord Length 45 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L NM445 144 X
- Zoro # G3568448
- UPC # 699567022855
- Country of Origin Mexico
- Category Combination Hose Reels
Dimensions
Cord Length | 45 ft. |
Details
Max. Amps | 11 |
Item | Pwr Crd Reel,NEMA 4,11A,45 ft.,Flying Ld |
Description
Pwr Crd Reel,NEMA 4,11A,45 ft.,Flying Ld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B229SE)
- DEWALT 2 Pc 3/8 MNPT x 1/4 FNPT Reducer (DXCM024-0410)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting (C85E25-200)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (439-2)
- REELCRAFT Storage Reel, 12" Wide Spool (CA30112 L)
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- REELCRAFT Hose Reel 1/2 Hose (7850 OLP121)
- REELCRAFT 50 ft. 10/3 Cord Reel 30 Amps 0 Outlets 125V Voltage (L 5700)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7ASB)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3SB)
- STRINGLINGER Cuidado Tape/Reel 300' (42012)
- Reelcraft Combination Hose Reels