Shop All Combination Hose Reels
Reelcraft
425 ft. 16/3 Cord Storage Reel 0 Outlets
Mfr # CA30106-CS
Zoro # G2758183
original price:
$298.49
11% off
new price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Hand Operated
- Wire Size No Cord
- Reel Color Red
- Retractable Cord Ending None
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # CA30106-CS
- Zoro # G2758183
- UPC # 699567011347
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Wire Size | No Cord |
Cord Length | 425 ft. |
Overall Depth | 19 in |
Overall Height | 20 1/4 in |
Overall Width | 19 3/8 in |
Cord Length - Ext. Cords and Outlet Strips | No Cord Included |
Description
Cord Storage Reel, Winding Method Hand Operated, Reel Capacity 140 ft of 10/3 Cord, 175 ft of 12/3 Cord, 425 ft of 16/3 Cord, Reel Color Red, Location Indoor, Reel Mounting Bench, Ceiling, Wall, Reel Material Steel, Temp. Rating 0 Degrees to 125 Degrees F, Overall Height 20 1/4 in, Overall Width 19 3/8 in, Overall Depth 19 in, Enclosed Reel No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Suspension Ball Joint, CB0314 (CB0314)
- TSUBAKI Chain Rlr No 50 10Ft 1430Lb Riveted Cs Pk, 50RB (50RB)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- LOC-LINE Flat Nozzle Assortment Pack (51844)
- REELCRAFT 45 ft. 12/3 Power Cord Reel 20 Amps 0 Outlets 125V Voltage (L 4500)
- REELCRAFT Reel W/ Cart Kit (600965)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (GC7535 OLP)
- REELCRAFT Hose Reel 3/8X30Ft Oil W/Out Hose (5600 OMP)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3-RP)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7A)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- Reelcraft Hose & Cable Reels