Shop All Multi-purpose Air Hoses
Reelcraft
3/8in x 50 ft. 300 psi, Air / Water Reel with Hose and Swing Bracket
Mfr # 7650-OLP-KIT
Zoro # G811638468
product price: $612.59
/ea
Free Shipping & Returns
$612.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 7650-OLP-KIT
- Zoro # G811638468
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Reelcraft 7650-OLP-KIT 3/8 x 50ft, 300 psi, Air / Water Reel with Hose and Swing BracketKit Includes: 1 Reelcraft 7650-OLP - 3/8in x 50 ft. 300 psi, Air / Water Reel with Hose1 Reelcraft 600626 - Wall-Mounted Universal Swing BracketReelcraft, Series 7000 is very robust and ideal for the most demanding applications. The reel, base and guide arm are formed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. The basic reel without hose can be used for air, water or oil. Consult Reelcraft for other products and hoses. Guide arm adjusts to 7 positions.Reel Features: Reinforced steel, The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible Weight .Full flow stress free swivel design, The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life. The hose is plumbed into the base to eliminate the risk of undue stress on the swivel.Quality finish and corrosion resistant, Individually powder coated components offer the maximum protection from premature corrosion. Reel is shipped in the top wind position. The reel image is shown in side wind position. Specifications: Weight 43 Series7000Hose I.D.3/8inHose O.D.0.600inHose Length 50ftPressure300 psiHose End1/4in NPTMInlet1/2in NPTFReel Outlet1/2in NPTFHose IncludedYesMax Temperature150 1/4 FUPC699567001171
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- REELCRAFT 3/8" x 50 ft PVC Low Pressure Air & Water Hose 300 psi (S601015-50)
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- REELCRAFT 1/2" x 75 ft Low Pressure Air & Water Hose 300 psi (601020-75)
- REELCRAFT 1/2" x 75 ft PVC Low Pressure Air & Water Hose 300 psi (S601035-75)
- REELCRAFT 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (S601026-50)
- REELCRAFT 3/8" x 40 ft Replacement Air Hose 2250 psi (S4-260043)
- CONTINENTAL 3/4" x 15' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-15-11)
- Reelcraft Multi-purpose Air Hoses