Shop All Multi-purpose Air Hoses
Reelcraft
3/8" x 50 ft Replacement Air Hose 2250 psi
Mfr # S5-260043
Zoro # G8676735
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Max. Pressure 2250 psi
- Pneumatic Hose Inside Dia. 3/8"
- For Reel Series 7000, 70000
- For Use With Mfr. Model Number 7650 OMP, HD76050 OMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S5-260043
- Zoro # G8676735
- UPC # 699567023579
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Item | Hose |
Pneumatic Hose Max. Pressure | 2250 psi |
For Reel Series | 7000, 70000 |
For Use With Mfr. Model Number | 7650 OMP, HD76050 OMP |
Description
Hose, For Reel Series 7000, 70000, For Use With Grainger Item Number 38L568, 525N20, For Use With Mfr. Model Number 7650 OMP, HD76050 OMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase General Purpose AC Motor, 3/4 HP, 208-230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (M009047)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 213/5T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00512ET3ECT215T-W22)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- REELCRAFT 1/2" x 4 ft PVC Low Pressure Air & Water Hose (S601025-4)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- REELCRAFT 1/2" x 100 ft Low Pressure Air & Water Hose 300 psi (S601022-100)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027072)
- Reelcraft Multi-purpose Air Hoses