Shop All Multi-purpose Air Hoses
Reelcraft
3/8" x 40 ft Replacement Air Hose 2250 psi
Mfr # S4-260043
Zoro # G8676726
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 40 ft.
- Pneumatic Hose Inside Dia. 3/8"
- Pneumatic Hose Max. Pressure 2250 psi
- Product Type Oil/Petroleum Fluid Hose
- Compatible with Brand Reelcraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S4-260043
- Zoro # G8676726
- UPC # 699567025009
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 40 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Item | Replacement Air Hose |
Pneumatic Hose Max. Pressure | 2250 psi |
Product Type | Oil/Petroleum Fluid Hose |
Compatible with Brand | Reelcraft |
Description
Hose, 40 ft. Length, Series Not Applicable, Product Type Oil/Petroleum Fluid Hose, Compatible with Series Not Applicable, Compatible with Brand Reelcraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 35 psi (ST2512-1A035)
- MCGILL Camrol Cylindrical Inch Cam Follower, CFE 2 1/2 SB (CFE 2 1/2 SB)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- FESTO Guided Drive DFM-10-15-P-A-GF (DFM-10-15-P-A-GF)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-25)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-50)
- REELCRAFT 5/8" x 10 ft Coupled Low Pressure Garden Hose 125 psi (601033-10)
- REELCRAFT 1/2" x 75 ft Low Pressure Air & Water Hose 300 psi (601020-75)
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- GATES Air Hose (Standard), 27486 (27486)
- Reelcraft Air Hoses