Shop All Spring Return Hose Reels
Reelcraft
3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose
Mfr # RT635-OLP
Zoro # G2577037
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # RT635-OLP
- Zoro # G2577037
- UPC # 699567009474
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 35 ft |
Overall Length | 16 1/2 in |
Overall Width | 6 1/4 in |
Reel Diameter | 7 11/16 in |
Overall Dimensions | 16 1/2 in L x 6 1/4 in W x 17 7/8 in H |
Swivel Outlet Size | 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Mount Base Height | 8 in |
Mounting Hole Center to Center Height | 6 in |
Overall Height | 17 7/8 in |
Mount Base Width | 4 19/32 in |
Swivel Inlet Size | 1/4 in |
Hose Outside Dia. | 5/8 in |
Hose Fitting B Size | 1/4 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Hose Fitting A Size | 1/4 in |
Reel Width | 6 1/4 in |
Mounting Hole Center to Center Width | 2 1/4 in |
Mount Hole Diameter | 5/16 in |
Fitting Size | 1/4 in x 1/4 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Jenn Air Replacement For: 7108-2101 (D377)
- BESTORQ 420J10 Micro V Belt, 42 in Pitch Length, 0.92 in Top Width, 10 Ribs (420J10)
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (RT435-OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (RT450-OLP)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 25 ft. Length, 500 psi (A5800 OLP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- REELCRAFT Hose Reel, 3/8" Hose Dia., 50 ft. Length, 500 psi (7600 OLP)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- Reelcraft Hose & Cable Reels