Shop All Multi-purpose Air Hoses
Reelcraft
3/8" x 30 ft Replacement Air Hose 2250 psi
Mfr # S3-260043
Zoro # G8676717
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 30 ft.
- Pneumatic Hose Inside Dia. 3/8"
- Pneumatic Hose Max. Pressure 2250 psi
- Product Type Oil/Petroleum Fluid Hose
- Compatible with Brand Reelcraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S3-260043
- Zoro # G8676717
- UPC # 699567023012
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 30 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Item | Replacement Air Hose |
Pneumatic Hose Max. Pressure | 2250 psi |
Product Type | Oil/Petroleum Fluid Hose |
Compatible with Brand | Reelcraft |
Description
Hose, 30 ft. Length, Series Not Applicable, Product Type Oil/Petroleum Fluid Hose, Compatible with Series Not Applicable, Compatible with Brand Reelcraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60144-1212 (G60144-1212)
- MILTON Hose Ferrule Crimping Tool (1626)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5602-8-10S)
- BALLUFF BALLUFF BES00M4 BES 516-3044-G-E4-C-PU-05 (BES00M4 BES 516-3044-G-E4-C-PU-05)
- REELCRAFT 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601022-50)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601021-50)
- REELCRAFT Hose 3/8 In x 25 ft. 2250 psi (S12-260043)
- REELCRAFT 3/8" x 40 ft Replacement Air Hose 2250 psi (S4-260043)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-25)
- MILTON INDUSTRIES Milton Recoil Hose & Blow Gun Kit (MK1671G)
- Reelcraft Air Hoses