Shop All Spring Return Hose Reels
Reelcraft
3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose
Mfr # RT625-OLP
Zoro # G2577518
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # RT625-OLP
- Zoro # G2577518
- UPC # 699567009467
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 16 1/2 in |
Overall Width | 5 3/4 in |
Hose Outside Dia. | 5/8 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Mounting Hole Center to Center Height | 6 in |
Swivel Outlet Size | 1/4 in |
Mount Base Height | 8 in |
Mounting Hole Center to Center Width | 2 1/4 in |
Mount Hole Diameter | 5/16 in |
Hose Fitting A Size | 1/4 in |
Swivel Inlet Size | 1/4 in |
Mount Base Width | 4 19/32 in |
Reel Diameter | 7 11/16 in |
Overall Height | 17 5/8 in |
Overall Dimensions | 16 1/2 in L x 5 3/4 in W x 17 5/8 in H |
Reel Width | 5 3/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Swivel Outlet Thread Size | 1/4 in - 18 |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 1/2 in, Overall Width 5 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- SCHLAGE COMMERCIAL Post L583212 (L583212)
- LOC-LINE NPT Connector, Gray, 1/8", PK50 (49425-G)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 500 psi (5400 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLPSMR)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 500 psi (D84000 OLS)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- Reelcraft Spring Return Hose Reels