Shop All Spring Return Hose Reels
Reelcraft
3/4in x 50 ft. Spring Retractable Compact Oil Reel No Hose
Mfr # SD13000-OMP
Zoro # G712126316
product price: $1,438.99
/ea
Free Shipping & Returns
$1,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # SD13000-OMP
- Zoro # G712126316
- Country of Origin China
- Category Spring Return Hose Reels
Description
Reelcraft SD13000-OMP 3/4in x 50 ft Spring Retractable Compact Oil Reel No HoseSeries SD10000 hose reels are designed to facilitate larger diameter 3/4in and 1in hose up to 50 ft. They feature a high quality external drive spring and a heavy gauge all-bolted together frame. This is the most compact reel in its class, making it ideal for mounting in truck cabinets or other areas where space is limited.Features: Robust roller guides, High impact UHMW composite roller guides have outstanding wear and corrosion resistance.Containerized external drive spring is easily and safely serviced.Ductile iron fluid path is strong and reliable.Oversized cast aluminum latch and ratchet combined with a stainless steel latch spring offer the longest possible life. Specifications: Weight 85 SeriesSDHose I.D.3/4inHose O.D.1.188inHose Length 35ftPressure3000 psiInlet1in NPTFReel Outlet3/4in NPTFHose IncludedNoMax Temperature210 1/4 FUPC699567008712
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA HOSE REPAIR CONNECTR5/8"" (36826)
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- NSK NSK 6005ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6005ZZ)
- TOMPKINS Hydraulic Fitting-Stainless12MJ-12MJ-08MJ TEE-SS (SS-2603-12-12-08-FG)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (FD83000 OLP)
- REELCRAFT 1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (4435 OLP)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- REELCRAFT Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 600 psi (FF9600 OLPBW)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (F7900 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- Reelcraft Spring Return Hose Reels