Shop All Spring Return Hose Reels
Reelcraft
3/4in x 35 ft. 50 psi, Fuel Hose Reel with Hose
Mfr # FHD79035-OLP
Zoro # G811891795
product price: $1,517.99
/ea
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # FHD79035-OLP
- Zoro # G811891795
- Country of Origin China
- Category Spring Return Hose Reels
Description
Reelcraft FHD79035 OLP - 3/4in x 35 ft. Heavy Duty Fuel Hose ReelReelcraft, spring retractable Series HD70000 fuel delivery hose reels, equipped with Viton seals, incorporate metal forms and a heavy-duty base to ensure the greatest possible strength and are ideal for mobile and permanent-mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications including E85. Series F7000 reels are supplied with our ball-bearing style swivel.Compact design - Reels are 25% smaller than our heavy-duty Series 80000 reels.Guide rollers - The one-piece design and stainless steel pins offer greater strength and easier serviceability.Ease of operation - The high quality, die-cast aluminum hub, and two sealed ball bearings produce a smoother spool rotation and easier operation.Full flow stress free swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life. Reel is shipped in the top wind position. The reel image is shown in the side wind position. Specifications: Weight 79 SeriesHD70000Hose I.D.3/4inHose O.D.1.188inHose Length 35ftPressure50 psiHose End3/4in NPTMInlet3/4in NPTFReel Outlet3/4in NPTFHose IncludedYesMax Temperature150 1/4 FUPC699567027065
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 35mm Outside Dia., 14mm Width (2202 2RS PRX)
- CHICAGO PNEUMATIC Foam, Muffler (CA145144)
- LOC-LINE Acid Resist Flare Nozzle, 1In, PK20 (46427)
- ARO Air Line Lubricator, 3/8In, 105cfm, 150 psi (L36231-100)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- REELCRAFT D84050 OMP - 1in x 50 ft. Heavy Duty 1275psi Hose Reel (D84050-OMP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 250 psi (5635 OLPSW5)
- REELCRAFT Hose Reel, 3/8" Hose Dia., 50 ft. Length, 500 psi (7600 OLP)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (RT425-OLP)
- Reelcraft Spring Return Hose Reels