Shop All Multi-purpose Air Hoses
Reelcraft
3/4" x 7 ft PVC Low Pressure Air & Water Hose 250 psi
Mfr # S601026-7
Zoro # G3151115
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 7 ft.
- Tube Material PVC
- Pneumatic Hose Inside Dia. 3/4"
- Pnuematic Hose Fitting Size 3/4"
- Pneumatic Hose Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S601026-7
- Zoro # G3151115
- UPC # 699567021377
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 7 ft. |
Pneumatic Hose Inside Dia. | 3/4" |
Pnuematic Hose Fitting Size | 3/4" |
Details
Item | Low Pressure Air & Water Hose |
Tube Material | PVC |
Pneumatic Hose Max. Pressure | 250 psi |
Description
Lead Hose 3/4 X 7Ft Low Pressure Pvc Ny
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- CONTINENTAL 3/4" x 20' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-20-41)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20637 (04Z-04L)
- AIRTEC LUBE-SHUTTLE Extrme Pressure Grease 14.11Oz (152400)
- REELCRAFT 1/2" x 5 ft. Inlet Hose Assembly 3250 PSI (S39-260043)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- REELCRAFT 1/2" x 75 ft Low Pressure Air & Water Hose 300 psi (601020-75)
- REELCRAFT 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601022-50)
- REELCRAFT 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601015-100)
- REELCRAFT 3/4" x 150 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-150)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 50 ft. L (F5Z03830-50-13)
- Reelcraft Multi-purpose Air Hoses