Shop All Multi-purpose Air Hoses
Reelcraft
3/4" x 20 ft PVC Low Pressure Air & Water Hose 250 psi
Mfr # S601026-20
Zoro # G1179556
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 20 ft.
- Tube Material PVC
- Pneumatic Hose Inside Dia. 3/4"
- Pnuematic Hose Fitting Size 3/4"
- Pneumatic Hose Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S601026-20
- Zoro # G1179556
- UPC # 699567007807
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 20 ft. |
Pneumatic Hose Inside Dia. | 3/4" |
Pnuematic Hose Fitting Size | 3/4" |
Details
Item | Low Pressure Air & Water Hose |
Tube Material | PVC |
Pneumatic Hose Max. Pressure | 250 psi |
Description
3/4 X 20, 250 Psi, 3/4 X 3/4 Nptf(M), Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAZAK G30ZZ00334C, Pressure Line, 10 micron (ZX-G30ZZ00334C)
- PRIMEFIT 3/8" Dessicant Dryer Filter (D3802)
- MARCO Fluid Hose 3/8" x 50 Ft. Coupled, Black 750 psi (20FH03850AC)
- BIG HORN 2-1/2 Inch Key Hose Clamp, PK 5 (11726PK)
- REELCRAFT 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601015-100)
- REELCRAFT 3/8" x 50 ft PVC Low Pressure Air & Water Hose 300 psi (S601015-50)
- REELCRAFT 1/2" x 100 ft Low Pressure Air & Water Hose 300 psi (S601022-100)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- REELCRAFT 1/4" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-35)
- PRIMEFIT Extreme Performance Hybrid Polymer 1/4in x 100Ft Air Hose w/Field Repairable Ends and Coupler/Plug (HYP141002C-R)
- Reelcraft Air Hoses