Shop All Cord Reels
Reelcraft
30 ft 13 A Amps 3 Outlets 125V Voltage
Mfr # LD2030 143 9
Zoro # G902713180
Sold in multiples of 6 for $1,085.94
Free Shipping & Returns
$1,085.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Wire Size 14 AWG
- Max. Amps 13 A
- Includes Cord/Cable Included
- Number of Outlets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # LD2030 143 9
- Zoro # G902713180
- UPC # 699567005773
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Cord Length | 30 ft |
Details
Voltage | 125V |
Max. Amps | 13 A |
Includes | Cord/Cable Included |
Number of Outlets | 3 |
Cord Type | SJTW |
Description
14 AWG / 3 COND X 30FT, 13 AMP, TRIPLE OUTLET, WITH CORD DESIGNED TO PROVIDE MODERATE LENGTHS OF CABLE FOR LIGHTER INDUSTRIAL APPLICATIONS, LIGHT DUTY REELS FEATURE A POWDER COATED STEEL HOUSING, ADJUSTABLE CABLE STOP AND A CIRCUIT BREAKER THAT CAN BE RESET. IDEALLY SUITED TO BE MOUNTED OVERHEAD, THE REELS ARE COMPACT AND REQUIRE LITTLE SPACE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121125)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC120(S))
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- REELCRAFT Reelcraft L 5750 103 X 10 AWG / 3 Cond x 50ft, 30 AMP, Flying Leads (L 5750 103 X)
- REELCRAFT Reelcraft L 4545 123 3B 12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, with Cord, 435 lbs (L 4545 123 3B)
- REELCRAFT 12/3 x 45 ft. 15A, Duplex Outlet Cord Reels 12 (L-4545-123-7-PALLET)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- LIND EQUIPMENT 20 ft. 24 AWG Retractable Data Cord Reel 0 Outlets 30VDC Voltage (LE2320CAT)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45163LED (HBLI45163LED)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- Reelcraft Cord Reels