Shop All Multi-purpose Air Hoses
Reelcraft
2/8" x 35 ft Replacement Hose Assembly 300 psi
Mfr # 601019-35
Zoro # G8676001
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 35 ft.
- Product Type Hose
- Compatible with Brand Reelcraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 601019-35
- Zoro # G8676001
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 35 ft. |
Details
Item | Hose Assembly |
Product Type | Hose |
Compatible with Brand | Reelcraft |
Description
Hose 35 ft.,1/2 In. Od, Male Thread, Series Not Applicable, Product Type Hose, Compatible with Series Not Applicable, Compatible with Brand Reelcraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Synthetic Coolant, Clear, 5 gal. (9106/5)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02530-100-G)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Oil (X117)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 3/4" (29HY86)
- REELCRAFT 3/8" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-35)
- REELCRAFT 1/2" x 40 ft Low Pressure Air & Water Hose 300 psi (601019-40)
- REELCRAFT 1/2" x 100 ft Low Pressure Air & Water Hose 300 psi (S601022-100)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-25)
- REELCRAFT 3/4" x 150 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-150)
- SPEEDAIRE 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK (20031506)
- Reelcraft Multi-purpose Air Hoses