Shop All Spring Return Hose Reels
Reelcraft
1in x 65 ft. Ultimate Duty Spring Retractable Reel, 250 PSI w/ Hose
Mfr # D9465-OLPBW
Zoro # G711898764
product price: $1,716.69
/ea
Free Shipping & Returns
$1,716.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # D9465-OLPBW
- Zoro # G711898764
- Country of Origin China
- Category Spring Return Hose Reels
Description
Reelcraft D9465-OLPBW 1in x 65ft Ultimate Duty Spring Retractable Reel, 250 PSI w/ HoseReelcraftfts Series D9000 hose reels offer the greatest amount of stability. Ideal for permanent service or plant work areas. A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications. Includes non-greasable bushings/bearings; not intended for mobile applications.Features: Substantial base frame, The full Width frame has the greatest amount of mounting area and overall strength of reels within its class.Full flow stress free swivel design, The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life.Robust latching mechanism, Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear. Specifications: Weight 164 Series9000Hose I.D.1inHose O.D.1.375inHose Length 65ftPressure250 psiHose End3/4in NPTMInlet1in NPTFReel Outlet1in NPTFHose IncludedYesMax Temperature150 1/4 FUPC699567012245
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.3125 In Id X 1.181 In W (3196)
- MI-T-M Cam Switch (32-0679)
- FUJI ELECTRIC Regenerative Blower, 0.51 HP, 56 CFM (VFC300P-5T)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL (PUN-H-10X1,5-BL)
- REELCRAFT Spring Return Hose Reel, 300 psi, 16-1/2"L (5650 OLP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (LC607 OLS)
- REELCRAFT Reelcraft 1-HR1004-3 Hose Reel Bumper for 3/8" ID (7000/8000/E8000/3100/RT800/5000/D8000 Series) (1-HR1004-3)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (7850 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 250 psi (5635 OLPSW5)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- Reelcraft Spring Return Hose Reels