Shop All Multi-purpose Air Hoses
Reelcraft
1in x 50 ft. Low Pressure Air/Water Hose
Mfr # S601027-50
Zoro # G911638467
product price: $285.59
/ea
Free Shipping & Returns
$285.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S601027-50
- Zoro # G911638467
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Reelcraft S601027-50, 1 in. x 50 ft. Low Pressure Air/Water HoseReelcraft, low pressure, PVC nylon braid hose for air or water applications. Be sure the working pressure required does not exceed the rating listed in the chart; the maximum pressure rating listed in the chart is at 70 1/4 F.SpecificationsPart NumberS601027-50Hose TypeAir/WaterWeight 21.8 .Hose I.D.1inHose O.D.Hose Length 50ftPressure250 psiEnd Fitting 13/4in NPTMEnd Fitting 21in NPTMMax Temperature 1/4 F150 1/4 FHose MaterialPVCUPC699567007630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX960 Cogged V-Belt, 96" Outside Length, 5/8" Top Width, 1 Ribs (2L443)
- MRC Single Row Ball Bearings (204SZZ)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409)
- TRIM Tapping Fluid, 16 oz., PK9 (TAPLT/PT)
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- REELCRAFT 1/2" x 5 ft. Inlet Hose Assembly 3250 PSI (S39-260043)
- REELCRAFT 3/8" x 40 ft Replacement Air Hose 2250 psi (S4-260043)
- REELCRAFT 1/4" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-35)
- REELCRAFT 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601022-50)
- REELCRAFT 3/4in x 75 ft. Low Pressure Air/Water Hose (S601034-75)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-50-31)
- Reelcraft Multi-purpose Air Hoses