Shop All Spring Return Hose Reels
Reelcraft
1in x 50 ft. 50 psi, Fuel Hose Reel with Hose
Mfr # FD9450-OLPBW
Zoro # G511891804
product price: $2,174.99
/ea
Free Shipping & Returns
$2,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # FD9450-OLPBW
- Zoro # G511891804
- Country of Origin China
- Category Spring Return Hose Reels
Description
Reelcraft FD9450-OLPBW 1 x 50ft, 50 psi, Fuel With HoseReelcraftfts spring retractable fuel delivery reels, equipped with Viton seals, incorporate metal forms to insure the greatest possible strength and are ideal for mobile and permanent-mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications including E85. Series FD9000 reels are supplied with our ball-bearing style swivel.Features: Substantial base frame, The full Width frame has the greatest amount of mounting area and overall strength of reels within its class.Full flow stress free swivel design, The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life.Quality finish and corrosion resistant, Individually powder coated components offer the maximum protection from premature corrosion.Reels are shipped in the bottom wind position with right hand inlet. Specifications: Weight 157 SeriesF9000Hose I.D.1inHose O.D.1.500inHose Length 50ftPressure50 psiHose End1in NPTMInlet1in NPTFReel Outlet1in NPTFHose IncludedYesMax Temperature150 1/4 FUPC699567003380Guide Roller PositionBottom Wind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/4-11 1/2 In (LSP51-07)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (5ZEN3)
- CLIMAX METAL PRODUCTS 1C-050-A One-Piece Clamping Collar (1C-050-A)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (7450 OHP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OLP)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OHP)
- GENERAL PUMP Steel Hose Reel, Ped, 3/8" x 150 ft. (DHRP50150)
- Reelcraft Spring Return Hose Reels