Shop All Multi-purpose Air Hoses
Reelcraft
1in x 50 ft. 250 psi, Air / Water With Hose
Mfr # D9450-OLPBW
Zoro # G311638449
product price: $1,592.59
/ea
Free Shipping & Returns
$1,592.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # D9450-OLPBW
- Zoro # G311638449
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Reelcraft D9450-OLPBW 1 x 50ft, 250 psi, Air / Water With HoseReelcraftfts Series D9000 hose reels offer the greatest amount of stability. Ideal for permanent service or plant work areas. A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications. Includes non-greasable bushings/bearings; not intended for mobile applications.Features: Substantial base frame, The full Width frame has the greatest amount of mounting area and overall strength of reels within its class.Full flow stress free swivel design, The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life.Robust latching mechanism, Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear.Reels are shipped in the bottom wind position with right hand inlet. Specifications: Weight 157 Series9000Hose I.D.1inHose O.D.1.375inHose Length 50ftPressure250 psiHose End3/4in NPTMInlet1in NPTFReel Outlet1in NPTFHose IncludedYesMax Temperature150 1/4 FUPC699567000000Guide Roller PositionBottom Wind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Actuator, 12VDC, Rated Load 33 lb (ND3L-12-5-100-IP65-A205)
- BUYERS PRODUCTS H3 Standard Pin and Block Joint 1 Inch Round x 1 Inch Round (H3393X393)
- BVA HYDRAULICS Gauge Pressure 4"Face Glycerin Filled 0- (GW4014)
- BANDO TimingBelt, Synchro-Link, Neoprene, 330H100 (330H100G)
- REELCRAFT 1/2" x 75 ft Low Pressure Air & Water Hose 300 psi (601020-75)
- REELCRAFT Hose 3/8 In x 25 ft. 2250 psi (S12-260043)
- REELCRAFT Lead Hose, Twin Inlet (S601031-2)
- REELCRAFT 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601020-25)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601021-50)
- REELCRAFT 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601015-100)
- REELWORKS 0.25 in. x 33 ft. Retractable Air-Hose Reel (TRI-L705102A)
- Reelcraft Multi-purpose Air Hoses