Shop All Multi-purpose Air Hoses
Reelcraft
1in x 150 ft. Low Pressure Air/Water Hose
Mfr # S601027-150
Zoro # G111638458
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S601027-150
- Zoro # G111638458
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Reelcraft S601027-150, 1 in. x 150 ft. Low Pressure Air/Water HoseReelcraft, low pressure, PVC nylon braid hose for air or water applications. Be sure the working pressure required does not exceed the rating listed in the chart; the maximum pressure rating listed in the chart is at 70 1/4 F.SpecificationsPart NumberS601027-150Hose TypeAir/WaterWeight 64 .Hose I.D.1inHose O.D.Hose Length 150ftPressure250 psiEnd Fitting 13/4in NPTMEnd Fitting 21in NPTMMax Temperature 1/4 F150 1/4 FHose MaterialPVCUPC699567025740
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE40910, Pressure Line, 10 micron, Outside-In (MF0059473)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (E-LP-350)
- BESTORQ A26 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (A26)
- REELCRAFT 3/4in x 75 ft. Low Pressure Air/Water Hose (S601034-75)
- REELCRAFT 1/2" x 75 ft PVC Low Pressure Air & Water Hose 300 psi (S601035-75)
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-25)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- REELCRAFT Reelcraft 3/8"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601017-50)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-41)
- Reelcraft Air Hoses