Shop All Welding Hose
Reelcraft
1/4in x 85 ft. Twin Line Welding Hose Reel T-Grade
Mfr # TWHD74085-OLPT
Zoro # G711899242
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # TWHD74085-OLPT
- Zoro # G711899242
- Country of Origin China
- Category Welding Hose
Description
Reelcraft TWHD74085-OLPT - 1/4in x 85 ft. Twin Line Welding Hose Reel T-GradeReelcraftfts Series TW spring retractable gas welding hose reels have an independent dual swivel body manufactured from aluminum and hard coated for wear resistance. This unique design assures positive separation of gases. Double-sealed, special molded O-rings prevent leakage. Swivel body and inlet are both permanently identified with machined grooves on the acetylene side to assure proper installation.Leak prevention, The double sealed, special molded o-rings prevent leakage. The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation.Ease of operation, The high quality, die-cast aluminum hub, and two sealed ball bearings produce a smoother spool rotation and easier operation.Reinforced steel, The robotically welded, heavy-duty 7 gauge industrial steel base is intended for high vibration, mobile mount applications.An independent dual swivel body manufactured from aluminum and hard-coated for wear resistance assures positive separation of gases due to its unique design. Reel is shipped in the top wind position. The reel image is shown in the side wind position. Specifications: Weight 71 SeriesHD70000Hose I.D.1/4inHose O.D.0.53inHose Length 85ftPressure200 psiHose End9/16, 18FInlet1/4in NPTFReel Outlet9/16, 18MHose IncludedYesMax Temperature50 1/4 FUPC699567027331
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3034-5)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red (384-338F-6X6)
- COMEAUX CAPS Reversible Cap, Stars & Stripes, OSFM (2000ESS)
- TWECO Gas Diffuser, 11, 1.92 Inch L (1520-1130)
- REELCRAFT 1/4in x 6 ft. Single Welding Hose T-Grade (S601162-6)
- REELCRAFT 1/4" ID x 60 ft Welding Hose (601032-60)
- REELCRAFT Hose 1/4 Dual X 6Ft T-Grade Welding (S601031-6)
- REELCRAFT 1/4in x 50 ft. Single Welding Hose T-Grade (S601162-50)
- REELCRAFT 3/8in x 6 ft. Twin Welding T-Grade Inlet Hose (601040-6)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-100)
- XTRWELD Twin Hose Grade R, BB Fittings, VD, 1/4, 50' (HTWR14BB-50)
- Reelcraft Welding Hose