Shop All Spring Return Hose Reels
Reelcraft
1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose
Mfr # 4435 OLP
Zoro # G2576319
original price:
$286.79
13% off
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 4435 OLP
- Zoro # G2576319
- UPC # 699567009634
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 35 ft |
Overall Length | 12 5/8 in |
Overall Width | 5 5/8 in |
Overall Dimensions | 12 5/8 in L x 5 5/8 in W x 12 7/8 in H |
Mounting Hole Center to Center Height | 8 in |
Reel Diameter | 7 in |
Overall Height | 12 7/8 in |
Hose Outside Dia. | 1/2 in |
Mounting Hole Center to Center Width | 2 1/2 in |
Swivel Outlet Size | 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Reel Width | 5 5/8 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Mount Hole Diameter | 5/16 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Swivel Inlet Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Mount Base Width | 4 in |
Mount Base Height | 9 21/32 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 12 7/8 in, Overall Length 12 5/8 in, Overall Width 5 5/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Cutting Oil, 5 gal, Bucket (75052)
- EPPENSTEINER 1361H20SL Replacement/Interchange Hydraulic Filter (MF0578412)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 133" (B133)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (4625 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (DP5450 OLP)
- REELCRAFT Reelcraft 1-HR1004-3 Hose Reel Bumper for 3/8" ID (7000/8000/E8000/3100/RT800/5000/D8000 Series) (1-HR1004-3)
- REELCRAFT Spring Return Hose Reel, 300 psi, 16-1/2"L (5650 OLP)
- REELCRAFT Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 600 psi (FF9600 OLPBW)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (RT425-OLP)
- Reelcraft Spring Return Hose Reels