Shop All Multi-purpose Air Hoses
Reelcraft
1/2in x 200 ft. Low Pressure Air/Water Hose
Mfr # S601022-200
Zoro # G611638460
Free Shipping & Returns
$374.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S601022-200
- Zoro # G611638460
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Reelcraft S601022-200, 1/2 in. x 200 ft. Low Pressure Air/Water HoseReelcraft, low pressure, PVC nylon braid hose for air or water applications. Be sure the working pressure required does not exceed the rating listed in the chart; the maximum pressure rating listed in the chart is at 70 1/4 F.SpecificationsPart NumberS601022-200Hose TypeAir/WaterWeight 25.92 .Hose I.D.1/2inHose O.D.Hose Length 200ftPressure300 psiEnd Fitting 11/2in NPTMEnd Fitting 21/2in NPTMMax Temperature 1/4 F150 1/4 FHose MaterialPVCUPC699567025603
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H8CP)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDF4)
- MARTIN SPROCKET & GEAR Coupling Chain, 6022CHN (6022CHN)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3 In Od X 0.8125 In W; Case Carburized Steel (26823)
- REELCRAFT 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601022-50)
- REELCRAFT 3/8" x 40 ft Replacement Air Hose 2250 psi (S4-260043)
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- REELCRAFT 3/8" x 35 ft PVC Coupled Hose Assembly 300 psi RD (S601013-35)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- REELCRAFT Reelcraft S601026-75 3/4"x75' 250 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601026-75)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-33)
- Reelcraft Air Hoses