Reelcraft

12/4 x 100 ft. 16A, Single Outlet Electric Cord Reel


product price: $1,597.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reelcraft L-70100-124 Heavy Duty Spring Retract Bare Cord Reel 12/4 100ft 16 AMPReelcraft, Series L 70000 cord reels incorporate a heavy duty base design, all steel construction and a baked-on powder coat finish to produce a rugged, corrosion-resistant product. A newly redesigned latching mechanism provides longer service life of the latch components. The containerized drive spring offers safer and easier handling during maintenance. Two sealed ball bearings produce a smoother spool rotation and easier operation. The guide arm adjusts to seven positions for various mounting locations and applications. For indoor, non-weather tight applications only. UL/CSA approved Features: Compact design, Reels are 25% smaller than our heavy duty Series 80000 reels. Reel is shipped in the top wind position. The reel image is shown in side wind position. Specifications: Weight 58 SeriesL 70000Cord EndingBare ReelAWG12Cord/Cable Length 100ftVolts600Amps16Conductors4Cord/Cable IncludedNoTypeSEOOWUPC699567018285

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products