Reelcraft

12/3 x 45 ft. 20A, Single Outlet Electric Cord Reel 12


product price: $10,724.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reelcraft L-4545-123-3A 12 AWG / 3 Cond x 45ft 20 AMP Single Outlet With Cord 12 ReelsReelcraft, Series L 4000 and L 5000 power and light cord reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light cord reels have robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. For indoor, non-weather tight applications only. UL/CSA approved Features: Reinforced steel, The robotically welded steel base offers maximum strength and consistent quality. Reel is shipped in the top wind position. The reel image is shown in side wind position. Specifications: Weight 28 SeriesL 4000Cord EndingSingle ReceptacleAWG12Cord/Cable Length 45ftVolts125Amps20Conductors3Cord/Cable IncludedYesTypeSJEOOWUPC699567005414

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.