Reelcraft

12/3 x 45 ft. 15A Reverse Plug Electric Cord Reel


product price: $795.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reelcraft L-4545-123-3-RP HD 12 AWG, 15 AMP Reverse Plug Power Cord Reel w/ 45 ft. CordReelcraft, reverse plug power cord reels are ideal for attaching to mobile equipment. The reverse plug configuration allows the reel to be mounted to mobile carts or equipment and provide up to 45 feet of pull-out cord. Easy to mount and structurally strong, the reverse plug cord reel has a robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. For indoor, non-weather tight applications only. UL/CSA approved Features: Reinforced steel, The robotically welded steel base offers maximum strength and consistent quality.Heavy duty collector ring, A robust collector ring assures maximum conductivity current flow.Long life drive spring, Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life.Quality finish and corrosion resistant, Individually powder coated components offer the maximum protection from premature corrosion. Reel is shipped in the top wind position. The reel image is shown in side wind position. Specifications: Weight 27 SeriesL 4000Cord EndingSingle PlugAWG12Cord/Cable Length 45ftVolts125Amps15Conductors3Cord/Cable IncludedYesTypeSJEOOWUPC699567024682

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.