Shop All Cord Reels
Reelcraft
12/3 x 45 ft. 15A, Duplex Outlet Cord Reels 12
Mfr # L-4545-123-7-PALLET
Zoro # G211899315
product price: $12,548.99
/ea
Free Shipping & Returns
$12,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L-4545-123-7-PALLET
- Zoro # G211899315
- Country of Origin China
- Category Cord Reels
Description
Reelcraft L-4545-123-7 - 12/3 Cond x 45 ft. 15 AMP Duplex GFCI Outlet Cord 12 ReelsReelcraft, Series L 4000 and L 5000 power and light cord reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light cord reels have robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. For indoor, non-weather tight applications only. UL/CSA approved Features: Reinforced steel, The robotically welded steel base offers maximum strength and consistent quality. Reel is shipped in the top wind position. The reel image is shown in side wind position. Specifications: Weight 29 SeriesL 4000Cord EndingDuplex Outlet BoxAWG12Cord/Cable Length 45ftVolts125Amps15Conductors3Cord/Cable IncludedYesTypeSJEOOWUPC699567002888
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U035F2)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- REELCRAFT Reelcraft L 5750 103 X 10 AWG / 3 Cond x 50ft, 30 AMP, Flying Leads (L 5750 103 X)
- REELCRAFT Reelcraft L 4545 123 3B 12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, with Cord, 435 lbs (L 4545 123 3B)
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- Reelcraft Cord Reels