Shop All Multi-purpose Air Hoses
Reelcraft
1/2" x 75 ft Low Pressure Air & Water Hose 300 psi
Mfr # 601020-75
Zoro # G8675807
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft.
- Pneumatic Hose Inside Dia. 1/2"
- Pneumatic Hose Max. Pressure 300 psi
- Product Type Low Pressure Air/Water Hose
- Compatible with Brand Reelcraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 601020-75
- Zoro # G8675807
- UPC # 699567014645
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Details
Item | Low Pressure Air & Water Hose |
Pneumatic Hose Max. Pressure | 300 psi |
Product Type | Low Pressure Air/Water Hose |
Compatible with Brand | Reelcraft |
Description
Hose, 1/2 x 75 Air Or Water, Series Not Applicable, Product Type Low Pressure Air/Water Hose, Compatible with Series Not Applicable, Compatible with Brand Reelcraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6009C3)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- FOSTER Industrial Interchange, Sckt, Brass, 1/4" (3003GB)
- REELCRAFT 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601015-100)
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-25)
- REELCRAFT 3/8" x 35 ft PVC Coupled Hose Assembly 300 psi RD (S601013-35)
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- REELCRAFT Lead Hose, Twin Inlet (S601031-2)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 1/4" ID x 250', No Fittings (STH14B-BKR)
- Reelcraft Air Hoses