Shop All Multi-purpose Air Hoses
Reelcraft
1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL
Mfr # S601053-50
Zoro # G3151036
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material PVC
- Pneumatic Hose Inside Dia. 1/2"
- Pneumatic Hose Max. Pressure 300 psi
- Pneumatic Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S601053-50
- Zoro # G3151036
- UPC # 699567021391
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Pnuematic Hose Fitting Size | 1/2" x 3/4" |
Details
Item | Replacement Hose |
Tube Material | PVC |
Pneumatic Hose Max. Pressure | 300 psi |
Pneumatic Hose Color | Yellow |
Description
Replacement Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 99 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA96)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925385)
- NATIONAL Small Bore Inch Seal, 470530 (470530)
- FJC Aluminum Manifold, Case, R134A (6761P)
- REELCRAFT 3/8" x 40 ft Replacement Air Hose 2250 psi (S4-260043)
- REELCRAFT Reelcraft S601026-75 3/4"x75' 250 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601026-75)
- REELCRAFT 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601022-50)
- REELCRAFT Hose 3/8 In x 25 ft. 2250 psi (S12-260043)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- REELCRAFT 3/8" x 50 ft PVC Low Pressure Air & Water Hose 300 psi (S601015-50)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-100)
- Reelcraft Multi-purpose Air Hoses